5" PVC 90° Elbow, 48" Radius, Schedule 80, Gray

Item #: 458030

Cat #: 5009048ELB80

UPC:

to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 5009048ELB80

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 5 in
Type: Schedule 80
Sweep Radius: 48 in