2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray

Item #: 458179

Cat #: 5121019

UPC: 088700019713

to view pricing and more.
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray

CANTEX 5121019 is a 2 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700019713, 5121019

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 24 in