Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13

Item #: 45823

Cat #: 800T-A2AP

UPC: 781180237591

to view pricing and more.
Documents & Guides
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block

Overview

Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block
Also known as: 781180237591, 800T-A2AP

Specifications

Type: Flush Head, Pushbutton
Size: 30 mm
Color: Black
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush Head, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T