Grounding Bushing, Insulated, 1", Zinc Die Cast

Item #: 458254

Cat #: GLL3DC

UPC: 662277001939

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, 1 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 1 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.
Also known as: 662277001939, GLL3DC

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Zinc Die Cast