Machine Screw, Flat Head, Slotted, 6-32 x 2", Zinc Plated, 100/PK

Item #: 458276

Cat #: 632X2FHSMSZJ

UPC: 705591960886

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Flat Head, Slotted, 6-32 x 2", Zinc Plated, Order of 1 = Pack of 100

Overview

Machine Screw, Flat Head, Slotted, 6-32 x 2", Zinc Plated, Order of 1 = Pack of 100
Also known as: 705591960886, 632X2FHSMSZJ

Specifications

Length: 2 in
Size: # 6
Drive: Slotted
Material: Steel
Screw Head: Flat
Length: 2 in
Drive: Slotted
Screw Head: Flat
Size: # 6
Material: Steel