
to view pricing and more.
Documents & Guides
3/4" Compression Type Steel Rigid Couplings
Overview
3/4" Compression Type Steel Rigid Couplings
The Topaz line of efficient and dependable Rigid Couplings feature a compression type assembly and provide a concrete tight connection. High quality steel construction with zinc plated finish promotes longevity and performance. Applications include use to join two lengths unthreaded Rigid or IMC conduit to steel outlet box or metal enclosure. Available in sizes from 1/2? to 2? and UL listed.
Also known as: 751338121508, 252TZ
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Insulation: | Non-Insulated |
| Diameter: | 3/4 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Insulation: | Non-Insulated |