11W BR30 LED Lamp, K

Item #: 458383

Cat #: LED11E26BR3041K

UPC: 762148215738

to view pricing and more.
Documents & Guides
LED Lamp, 11W, Bulb Shape: BR30, Incandescent Equiv: 65W Color Temp: 4100K, 120V, Dimmable, Energy Star Rated

Overview

LED Lamp, 11W, Bulb Shape: BR30, Incandescent Equiv: 65W Color Temp: 4100K, 120V, Dimmable, Energy Star Rated
Also known as: 762148215738, LED11E26BR3041K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Shape: BR30 (Bulged Reflector)
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED