10A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 45843

Cat #: DFJ-10

UPC: 051712653268

to view pricing and more.
Documents & Guides
10 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc

Overview

10 Amp Class J High Speed Drive Fuse, 600Vac/450Vdc
Also known as: 051712653268, DFJ-10

Specifications

Amps: 10
Type: Current-Limiting
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA, 200 kA
Amps: 10
Class: J
Interrupt Rating DC: 100 kA, 200 kA
Type: Current-Limiting
Speed: High-Speed