C-h Fd3100kl 100a 3p Ckt Brkr

Item #: 458610

Cat #: FD3100KL

UPC: 786679505038

to view pricing and more.
Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 100 Amp, 600 Vac, 250 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 100 Amp, 600 Vac, 250 Vdc, Line And Load Terminals
Also known as: 786679505038, FD3100KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100