RESI SGL RCPT, 20A 250V, SELF GRND, WH

Item #: 458707

Cat #: RR205W

UPC: 883778300615

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-WireGrounding, 6-20R, Self Grounding, White

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-WireGrounding, 6-20R, Self Grounding, White
Also known as: 883778300615, RR205W

Specifications

Type: Receptacle, Industrial Grade, Single Style, Self-Grounding
Amps: 20
Color: White
Volts AC: 240
NEMA Configuration: 6-20R
Type: Receptacle, Industrial Grade, Single Style, Self-Grounding
Color: White
NEMA Configuration: 6-20R
Amps: 20
Volts AC: 240