REXEL logo

3-Phase Monitor 190-480V

Item #: 458802
Cat #: 201A-AU
UPC: 079458990232
Sign In or Register to view pricing and more.
3-Phase Voltage/Phase Monitor 190 to 480VAC DIN rail or surface mount (plug-in to OT08-PC socket)

Product Overview

3-Phase Voltage/Phase Monitor 190 to 480VAC DIN rail or surface mount (plug-in to OT08-PC socket)
Also known as: 079458990232, 201A-AU
Frequently Bought Together (56)
Eaton
D3PA2 Socket, Octal, 8 Pin, Screw & Clamp Terminals
Littelfuse
KLKR002 Fuse, 2A, 600VAC/300VDC, KLKR Fast-Acting
SSAC
OT08PC Socket, Octal, 8 Pin, Pressure Clamp Terminals
Eaton
12100R6513 Photoelectric, Comet Series, Thru-Beam
Eaton
11100R6513 Photoelectric, Comet Series, Thru-Beam
Eaton
XTPAXFA11 Auxiliary Contact, 1NO/1NC, Front Mount, 600VAC
Eaton
XTCE009B10A Contactor, IEC, 9A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact
Littelfuse
LPSC003 Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 3P
Eaton
FAZ-C25/3-NA Breaker, DIN Rail Mount, 25A, 3P, 277/480VAC, 48VDC, 10 kAIC
Eaton
XTPR004BC1 Manual Motor Protector, 4 Amp, XT Series , Rotary Style, Class 10
Eaton
Z-EK/35/UL Extension Terminal
nVent Eriflex
569010 Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Eaton
Z-SV/UL-16/3P-3TE/6 Bus Bar - 3 Pole - 6 Terminals
Eaton
SF320SH5X5 Selector Handle Shaft, 5 x 320 mm
Eaton
SHB0N4X Selector Handle, rotary Disconnect, Black, Defetable, Lockable
Eaton
FSK4 Finger-Safe Terminal Covers (4)
Littelfuse
FLM005 Fuse, 5A, 250VAC, Slo-Blow, FLM Series Midget
Eaton
FAZ-D2/2-NA 2A, 2P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB
Eaton
XTPAXIT 3-Phase Commoning Link, XT Series
Littelfuse
KLDR02.5TXP Fuse, 2.50A, 600VAC/ 300VDC, KLDR Time Delay
nVent Hoffman
CP3630 Panel For Concept Enclosure, 36" x 30", Steel
nVent Hoffman
CSD36308 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 30" x 8"
nVent Eriflex
569020 Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt
Eaton
FAZ-C3/1-NA-SP 3A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL489
Littelfuse
FLM03.5 Fuse, 3.5A, 250VAC, Slo-Blow, FLM Series Midget
Burndy
1PLD2503 Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided
nVent Caddy
PSF10C Rooftop Support with Channel, 8" x 4.8", Rubber/Steel
Multiple
SJ143BLK1000RL 14/3 SJ Cord, Black, 1000'
Multiple
100 EMT Conduit, 1", Steel, 10'
Allen-Bradley
193-EPE Panel Mount DIN Rail Adapter, E1 Plus, Overload Relays
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
ST-45100 Liquidtight Connector, 45°, 1", Non-Insulated, Malleable Iron
Symcom
OT08PC 8 Pin Octal Base Socket
Allen-Bradley
193-EPB Panel Mount DIN Rail Adapter, E1 Plus, Overload Relays
Allen-Bradley
193-EEGE Relay, Overload, 18 - 90A, E1 Plus, Solid State
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Symcom
460-L Ind Relay 190 to 480VAC 50/60Hz
Eaton/Bussmann Series
FNQ-R-1/2 Fuse, 1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Appleton
5100S EMT Set Screw Coupling, 1", Steel
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
Appleton
5050S EMT Set Screw Coupling, 1/2", Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Eaton/Bussmann Series
FNQ-R-6 Fuse, 6 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Hubbell-Raco
5197-0 Weatherproof Outdoor Cover, Round, 4", (3) 1/2" Hubs, Gray
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-GRAY-3/4X66FT Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
4050S Set Screw Connector, 1/2" Steel
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
Appleton
4075S Set Screw Connector, 3/4" Steel
Klein
32500 11-in-1 Screwdriver/Nut Driver
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Allen-Bradley
193-EEED Relay, Overload, 5.4 - 27.0A, Selectable Trip Class, 100-C30 - C43
Eaton/Bussmann Series
NO.2662-R BUSS CLASS R REDUCER FUSE
Burndy
KS17 Split Bolt, Copper, Run 8 to 6 AWG, Tap 8 to 6 AWG

Specifications

Type: Voltage Monitor, 8-Pin
Phase: 3
Mounting: Socket
Standards: California Proposition 65
Type: Voltage Monitor, 8-Pin
Mounting: Socket
Phase: 3
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)