
1-1/2" Liquidtight Steel Flex, UL Listed, Type LA, Gray, 150' Reel
Item #: 45881
Cat #: 25104
UPC: 782673251049
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 150 Foot Reel, Integral Bonding Strip
Overview
1-1/2 Inch Liquidtight Steel Flex, UL Listed, Type LA, Steel Core, PVC Jacket, Gray, 150 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 782673251049, 25104
Specifications
| Length: | 150 ft |
| Diameter: | 1 1/2 in |
| Jacket: | PVC |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Package Type: | Reel |
| Type: | Type LA |
| Length: | 150 ft |
| Jacket: | PVC |
| Material: | Steel |
| Package Type: | Reel |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Type: | Type LA |