4800W 208V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 458833

Cat #: F3327TDRP

UPC: 686334381024

Sign In or Register to view pricing and more.
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 4800W, 208V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 4800W, 208V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334381024, F3327TDRP

Specifications

Wattage: 4800
Type: Commercial Grade, Tamper-Resistant
Volts AC: 240
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Mounting: Wall
Type: Commercial Grade, Tamper-Resistant
Color: Bronze
Standards: California Proposition 65