20A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 45886

Cat #: DFJ-20

UPC: 051712653305

to view pricing and more.
Documents & Guides
20 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

20 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

The Bussmann series DFJ drive fuse is a high speed, current limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.

Also known as: 051712653305, DFJ-20

Specifications

Volts DC: 450
Amps: 20
Class: J
Volts AC: 600
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Class: J
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 20
Volts AC: 600
Speed: High-Speed
Interrupt Rating AC: 200 kA