Fuse, 315 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V

Item #: 459085

Cat #: 170M1322

UPC: 051712216586

Sign In or Register to view pricing and more.
Documents & Guides
315 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Overview

315 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)
Also known as: 051712216586, 170M1322

Specifications

Mounting: Stud
Type: No Indication, Square Body DIN 43-653
Size: 000
Amps: 315
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Size: 000
Interrupt Rating DC: 200 kA
Type: No Indication, Square Body DIN 43-653
Amps: 315
Volts AC Range: 690 - 700