Instrumentation Cable, 18 AWG, 36-Pair, Individual & Overall Shield, 600V

Item #: 459169

Cat #: L41836

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, 18 AWG, 36-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Overview

Instrumentation Cable, 18 AWG, 36-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield
Also known as: L41836

Specifications

Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 36 Pair
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 36 Pair