15DS-468FE

Item #: 45925
Cat #: 15D22-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15DS-468FE15-Series Taper Nose, Female, Plug, Contact and Insulator, Green

Overview

15DS-468FE15-Series Taper Nose, Female, Plug, Contact and Insulator, Green
Also known as: 15D22-G

Specifications

Gender: Female
Type: Single Set Screw
Color: Green
Amps: 125
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Green
Volts AC: 600
Type: Single Set Screw
Amps: 125
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)