Masonry Push Mount, Heavy, .38" (9.7mm)

Item #: 459356

Cat #: MPMH38-L0

UPC: 074983588374

to view pricing and more.
The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.38" (9.7 mm), is intended for hanging heavy cables, and is designed for use in indo

Overview

The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.38" (9.7 mm), is intended for hanging heavy cables, and is designed for use in indo
Also known as: 074983588374, MPMH38-L0

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon