Insulated Grounding Strap Braided, #8x16.19, Tinned, Copper

Item #: 45938

Cat #: AGS816

UPC: 783510324803

to view pricing and more.
Grounding Strap, Braided, Size: 8 AWG x 16.19 Inch, Material/Finish: Copper

Overview

Grounding Strap, Braided, Size: 8 AWG x 16.19 Inch, Material/Finish: Copper

The nVent HOFFMAN HOFAGS816 grounding lug is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.

Also known as: 783510324803, AGS816

Features & Benefits

  • Each strap consists of a length of braided copper with a ring terminal at both ends
  • The grounding strap is insulated with green and yellow striped plastic

Specifications

Material: Copper
Finish: Tinned
Weight: 0.150 lb
Material: Copper
Weight: 0.150 lb
Finish: Tinned