
Straight Strut Joiner, 3-1/4 x 1-5/8", Steel/Zinc
Item #: 459428
Cat #: B766-11ZN
UPC: 781011574406
to view pricing and more.
Documents & Guides
Straight Strut Joiner, 3-1/4 x 1-5/8 Inch, Steel With Zinc Finish, Includes 2 Cam Screws
Overview
Straight Strut Joiner, 3-1/4 x 1-5/8 Inch, Steel With Zinc Finish, Includes 2 Cam Screws
Eaton's B-Line series electrical accessories are designed for surface metal raceway, lighting and cable support.
Also known as: 781011574406, B766-11ZN
Specifications
| Length: | 3 1/4 in |
| Material: | Steel |
| Weight: | 9.41 lbs |
| Finish: | Zinc |
| Length: | 3 1/4 in |
| Weight: | 9.41 lbs |
| Material: | Steel |
| Finish: | Zinc |