29AHALSSW4 120V 48/CS 4/SKU

Item #: 459463
Cat #: 29A/HAL/SSW/4-120V
UPC: 046135521904
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen A19 Lamp 29 Watt 120 Volt Medium Base Super Soft White Finish

Overview

Tungsten Halogen A19 Lamp 29 Watt 120 Volt Medium Base Super Soft White Finish
Also known as: 046135521904, 29A/HAL/SSW/4-120V

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Wattage: 28
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1490
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 28
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Lumens: 1490
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)