1/16, 2:1 Thin Wall, 6" Black

Item #: 459475

Cat #: FP301-1/16-6-BLACK-10-10-PC-PKS

UPC: 051128601105

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Thin-Wall Tubing FP-301-1/16-6", Black-6 in Length pieces.

Overview

Heat Shrink Thin-Wall Tubing FP-301-1/16-6", Black-6 in Length pieces.

3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees C). UL Listed, SAE AS23053/5, Class 1, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128601105, FP301-1/16-6-BLACK-10-10-PC-PKS

Specifications

Material: Polyolefin
Color: Black
Material: Polyolefin
Color: Black