Heat Shrink, Thin-Wall, 1/8", Black, (10) 6" Piece Pak

Item #: 459521

Cat #: FP301-1/8-6-BLACK-10-10-PC-PKS

UPC: 051128601167

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.

The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.

Also known as: 051128601167, FP301-1/8-6-BLACK-10-10-PC-PKS

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Diameter: 1/8 in
Volts AC: 600
Allowable Gauge Range: 24 - 22
Material: Polyolefin
Color: Black
Volts AC: 600
Length: 6 in
Diameter: 1/8 in
Allowable Gauge Range: 24 - 22