Red, 1" Diameter, 48" Long

Item #: 459534

Cat #: FP301-1-48-RED-5-PCS

UPC: 051128596074

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128596074, FP301-1-48-RED-5-PCS

Specifications

Material: Polyolefin
Color: Red
Diameter: 1 in
Volts AC: 600
Length: 48 in
Material: Polyolefin
Diameter: 1 in
Length: 48 in
Color: Red
Volts AC: 600