Clear, 3/32" Diameter, 48" Long

Item #: 459545

Cat #: FP301-3/32-48-CLEAR-25-PCS

UPC: 051128599730

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128599730, FP301-3/32-48-CLEAR-25-PCS

Specifications

Color: Clear
Material: Polyolefin
Diameter: 3/32 in
Length: 4 ft
Volts AC: 600
Color: Clear
Diameter: 3/32 in
Volts AC: 600
Material: Polyolefin
Length: 4 ft