Heat Shrink, Thin-Wall, 3/8", Black, (12) 48" Pieces, w/ Hdr Label

Item #: 459567

Cat #: FP301-3/8-48-BLACK-HDR-12-PCS

UPC: 051128596616

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 4 Foot Piece. Pack of 12. With Hdr Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8 Inch, Expanded Insulation Diameter: .375 Inch, Recovered Insulation Diameter: .187 Inch, Tube Length: 4 Foot Piece. Pack of 12. With Hdr Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596616, FP301-3/8-48-BLACK-HDR-12-PCS

Specifications

Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 48 in
Color: Black
Volts AC: 600
Diameter: 3/8 in
Length: 48 in