Perforated Panel For NEMA 3R Medium Enclosure, Size: 20 x 16", Steel

Item #: 459610

Cat #: A20P16PP

UPC: 783510147518

Sign In or Register to view pricing and more.
Perforated Panel For NEMA 1/3R Small Enclosure, Size: 20 x 16 Inch, Material: Steel, For Use in Mounting Lightweight Control Components.

Overview

Perforated Panel For NEMA 1/3R Small Enclosure, Size: 20 x 16 Inch, Material: Steel, For Use in Mounting Lightweight Control Components.

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510147518, A20P16PP

Specifications

Color: Gray
Finish: Powder Coated
Weight: 2.800 lb
Color: Gray
Weight: 2.800 lb
Finish: Powder Coated