MM3-400 PSMH

Item #: 459648

Cat #: KPSP25150MT

UPC: 781381894951

to view pricing and more.
Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 250 WTT 23000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 291 WTT, Amperage Rating: 0.85 AMP Starting, 1.1 AMP Operating At 277 V, Width: 15.27 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nRIIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications

Overview

Appleton Mercmaster III 400 KP Series HID Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 250 WTT 23000 LM Mogul Pulse Start Metal Halide, Lamp Wattage: 250 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 291 WTT, Amperage Rating: 0.85 AMP Starting, 1.1 AMP Operating At 277 V, Width: 15.27 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nA nR IIC (Z2), Class I, Zone 2, Ex nRIIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Also known as: 781381894951, KPSP25150MT

Specifications

Wattage: 250
Light Technology: HID
Wattage: 250
Light Technology: HID