REXEL logo

Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 25/PK

Item #: 45965
Cat #: R144MTB
UPC:
Sign In or Register to view pricing and more.

Overview

Mushroom Head Toggle Bolt, 1/4 "x 4", Order of 1 Each = Pack of 25
Light to medium duty anchors for use in hollow walls. Mushroom head provides a large bearing surface.
Also known as: R144MTB

Specifications

Diameter: 1/4 in
Length: 4 in
Material: Steel
Screw Head: Round Head
Diameter: 1/4 in
Material: Steel
Length: 4 in
Screw Head: Round Head

Customer Reviews

No reviews for this product
(0)