Sound Barrier Putty Pad, 6 x 8 x 1/8", Gray

Item #: 459665
Cat #: 68
UPC: 781002152507
Sign In or Register to view pricing and more.
Documents & Guides
Sound Barrier Putty Pad, Dimensions: 6" x 8" x 1/8", Color: Gray.

Overview

Sound Barrier Putty Pad, Dimensions: 6" x 8" x 1/8", Color: Gray.
68 Insulpads are a permanently soft, non-drying pad that are used to deaden sound in electrical outlet boxes. They can be extruded into pads, tape and bead form to provide a moisture tight seal from the area.
Also known as: 781002152507, 68, sound putty, Puddy Pad, sound pads

Specifications

Color: Gray
Width: 6 in
Height: 1/8 in
Length: 8 in
Type: Insulation Pad
Color: Gray
Height: 1/8 in
Type: Insulation Pad
Width: 6 in
Length: 8 in

Customer Reviews

5 Overall
(1)
5/5
David D. - Charleston, SC on 11/30/2021
Putty Pads
My project needed putty pads quickly and with current supply chain challenges we were concerned. We ordered 800 putty pads from Platt and they quoted a delivery date in 14 days actual delivery occurred 7 days, bettering their commitment by 7 days. Platt delivers on their commitments, thank you for doing that.