Large Spool Wire Cart

Item #: 459747

Cat #: 56-82-51-01

UPC: 032886857874

to view pricing and more.
Documents & Guides
Large Spool Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Maximum Spool Diameter: 16", Weight: 155 lbs

Overview

Large Spool Wire Cart, Length: 44", Width: 29-1/2", Height: 40", Maximum Spool Diameter: 16", Weight: 155 lbs

Wire Wagon 530, Large Spool Cart

Also known as: 032886857874, 56-82-51-01, Jack Stand, Cable Tree

Specifications

Standards: California Proposition 65
Standards: California Proposition 65