STRAIGHT SECTION

Item #: 459749

Cat #: 24A06-09-120

UPC: 781011146153

to view pricing and more.
Documents & Guides
No Documents Available
BLN 24A06-09-120 STRAIGHT SECTION,

Overview

BLN 24A06-09-120 STRAIGHT SECTION,
Also known as: 781011146153, 24A06-09-120

Specifications

Width: 24 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Height: 4 in
Material: Aluminum