REXEL logo

Liquidtight Connector, Non-Insulated, 3/4", 90°, Aluminum

Item #: 4599
Cat #: 5253AL
UPC: 786210802558
Sign In or Register to view pricing and more.
Liquidtight Connector, Non-Insulated, 3/4 inch, 90°, Aluminum, For Use With Flexible Metal Conduit

Product Overview

Liquidtight Connector, Non-Insulated, 3/4 inch, 90°, Aluminum, For Use With Flexible Metal Conduit
Also known as: 786210802558, 5253AL

Documents

Frequently Bought Together (73)
Thomas & Betts
5232AL Liquidtight Connector, Straight, 1/2", Non-Insulated, Aluminum
Thomas & Betts
5252AL Liquidtight Connector, Non-Insulated, 1/2", 90°, Aluminum
Thomas & Betts
5233AL 3/4IN STR LT NONINSUL CONN ALUM
Multiple
ALC075XCL 3/4 x 1-3/8 Close Aluminum Conduit
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Multiple
ALC100XCL 1' x Close Aluminum Conduit
Appleton
HUB75A 3/4 ALUMINUM WATERTIGHT HUBS
Thomas & Betts
5232AL Liquidtight Connector, Straight, 1/2", Non-Insulated, Aluminum
Thomas & Betts
5252AL Liquidtight Connector, Non-Insulated, 1/2", 90°, Aluminum
Appleton
UNY100NR-A Union, Male/Female, 1", Explosionproof, Aluminum
Appleton
UNY75NR-A Union, Male/Female, 3/4", Explosionproof, Aluminum
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Appleton
LB27SA Conduit Body, Type: LB, Size: 3/4", Form 7, Aluminum
Eaton B-Line
N228SS6 SPRING NUT, 3/8-IN.-16, 3/8-IN. NUT, STAINLESS STEEL
Eagle Gasket
GASK1942 Conduit Body Gasket, 3/4", Neoprene
Eaton B-Line
N225SS6 SPRING NUT, 1/2-IN.-13, 3/8-IN. NUT, STAINLESS STEEL
Appleton
RB100-50A Reducing Bushing, Threaded, 1"x 1/2", Aluminum
Appleton
F1 Packing Fiber, 16 Ounce Package
Bizline
12X114HBSS Hex Bolt, Full-Threaded, 1/2" x 1-1/4", Stainless Steel, Jar of 25
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Thomas & Betts
5233AL 3/4IN STR LT NONINSUL CONN ALUM
Appleton
270SA Conduit Body Cover, 3/4", Form 7, Aluminum
Appleton
LB69 Conduit Body, Type LB, Size: 2", Form 9, Aluminum
Appleton
T27SA Conduit Body, Type: T, 3/4", Form 7, Aluminum
OZ Gedney
STL-8 THREAD LUBE 8 0Z.
Appleton
T29 Conduit Body, Type: T, 3/4", Form 9, Aluminum
Appleton
AC5A Sealing Cement, 80 Ounce/5 LB Can
Thomas & Betts
5232AL Liquidtight Connector, Straight, 1/2", Non-Insulated, Aluminum
Multiple
ALC050XCL Conduit Close Nipple, 1/2 x 1-1/8", Aluminum
Calbrite
S60700MH00 Conduit Hanger with Bolt, Stainless Steel, 3/4"
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Appleton
X17SA Conduit Body, Type X, Form 7, 1/2", Aluminum
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Cooper Crouse-Hinds
STA2 Conduit Hub, Insulated, Size: 3/4", Material: Aluminum
Multiple
ALC050X200 1/2 X 2 Cond Nip Alum
Appleton
ST-75AL Liquidtight Connector, ST Series, Straight, 3/4", Aluminum
nVent Caddy
CD3BSS 1-1/2" GRC and EMT Conduit Clamp
Appleton
FD-1-75L-A FD Device Box, 1-Gang, 3/4", Aluminum
Appleton
ST-100AL Liquidtight Connector, ST Series, Straight, 1", Aluminum
Appleton
T67SA Conduit Body, Type T, 2", Form 7, Aluminum
Hubbell-Raco
RLT075 Conduit Body, Type: LT, "R" Series, Size: 3/4", Die Cast Aluminum
Appleton
ST-9050AL Liquidtight Connector, 1/2", 90°, Non-Insulated, Aluminum
Philips Lighting
F32T8/ADV841-ALTO-30PK Fluorescent Lamp, High Lumen, Advantage, T8, 48", 32W, 4100K
Thomas & Betts
1276AL ALUM. PIPE STRAP
Hubbell-TayMac
MM410G In-Use Cover, 1-Gang, Weatherproof
Multiple
ALC075XCL 3/4 x 1-3/8 Close Aluminum Conduit
Thomas & Betts
34GR-TB Revolver Grounding Lug, 3/4", 14 - 4 AWG, Metallic
Multiple
ALC075X300 3/4" X 3" Cond Nip Alum
Multiple
ALC050X250 1/2 X 2-1/2 Conduit Nipple Aluminum
Multiple
050 Rigid Aluminum Conduit, 1/2", 10'
Thomas & Betts
MD1210F-1 FEM CU MTR PIGTL DISC 12-10 SZ1 YEL
Thomas & Betts
MD1210M-1 MTR PIG DISC MALE 1LD 12-10 SZ1 YEL
Cooper Crouse-Hinds
STA2 Conduit Hub, Insulated, Size: 3/4", Material: Aluminum
Thomas & Betts
5252AL Liquidtight Connector, Non-Insulated, 1/2", 90°, Aluminum
Cooper Crouse-Hinds
RE32SA Reducing Bushing, Threaded, 1" x 3/4", Aluminum
A.B. Chance
CP710-112PB 15KV 100A CUTOUT
Multiple
ALC075X200 3/4" X 2" Cond Nip Alum
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
Thomas & Betts
Thomas & Betts LTXES02B-C
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Thomas & Betts
2RB14X EXP INS VINYL BUTT SPLCE, 16-14 LE
Thomas & Betts
5231AL Liquidtight Connector, Straight, Non-Insulated, Size: 3/8", Aluminum
Hubbell-Quazite
PC1212HA0024 Cover, Tier 15, 12"x12"x0.75", 1-piece w/ 2 bolts
Carlon
15007-100 Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 100' Coil
Hubbell-Kellems
HBL5266C Straight Blade Plug, 15A, 125V, 5-15P, 2P3W
Cooper Crouse-Hinds
RE21SA Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Thomas & Betts
MDBOOT-1 INSUL BOOT FOR DISC 600KV SZ1 RBR
Cooper Crouse-Hinds
EYS116SA Sealing Fitting, 1/2", Male/Female, Vertical/Horizontal, Aluminum
Multiple
THHN12STRPUR500RL 12 AWG THHN/THWN Stranded Copper, Purple, 500'
Cooper Crouse-Hinds
GUAT59SA 1 1/2 AL OUTLET BX 5 CVR
Cooper Crouse-Hinds
LBY15SA Pulling Elbow, Capped, 90°, 1/2", Explosionproof, Aluminum

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: 90 Degree, Liquidtight Connector, Non-Insulated
Size: 3/4
Diameter: 3/4 in
Type: 90 Degree, Liquidtight Connector, Non-Insulated
Material: Aluminum, Aluminum
Size: 3/4

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)