Heavy Duty Screwdriver, Square Shank, 1/4"

Item #: 45990
Cat #: 600-4
UPC: 092644850028
Sign In or Register to view pricing and more.
Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")

Overview

Heavy Duty Screwdriver, Overall Length: 8-11/32", Shank Length: 4", Square Shank, Keystone Tip (1/4")
Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precison machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque.
Also known as: 092644850028, 600-4

Specifications

Type: Keystone Tip, Screwdriver
Length: 4 in
Standards: California Proposition 65
Type: Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 4 in

Customer Reviews

No reviews for this product
(0)