ENCL1S BRKR ED4 3P 480V 100A ST1

Item #: 459912

Cat #: E1SED43B100SN

UPC: 783643205338

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (E2N1S) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ACCESSORIES INCLUDED (S01ED60) ENCLOSURE DIMENSIONS (W x H x D) IN 7.50 x 16.72 x 5.06.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 100A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B100). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (E2N1S) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ACCESSORIES INCLUDED (S01ED60) ENCLOSURE DIMENSIONS (W x H x D) IN 7.50 x 16.72 x 5.06.
Also known as: 783643205338, E1SED43B100SN

Specifications

No Specifications Available