1-Lt. 7" Wall Lantern

Item #: 459935

Cat #: P5980-97

UPC: 785247168033

Sign In or Register to view pricing and more.
Documents & Guides
1-Lt. 7" Wall LanternPRO P5980-97 1-26W GU24 CFL O

Overview

1-Lt. 7" Wall LanternPRO P5980-97 1-26W GU24 CFL O
Also known as: 785247168033, P5980-97

Specifications

Color: Brown
Wattage: 26
Type: Outdoor
Material: Aluminum
Standards: California Proposition 65
Color: Brown
Type: Outdoor
Standards: California Proposition 65
Wattage: 26
Material: Aluminum