Fuse, 750VAC, 1000VDC, 1A, Fast-Acting, Ferrule Mount, DCT - Midget Series  

Item #: 460056

Cat #: DCT1-2

UPC: 782001410056

to view pricing and more.
Documents & Guides
Fuse, 750 Volt AC, 1000 Volt DC, 1 Amp, Fast-Acting, Ferrule Mount, DCT - Midget Series  

Overview

Fuse, 750 Volt AC, 1000 Volt DC, 1 Amp, Fast-Acting, Ferrule Mount, DCT - Midget Series  

Amp-Trap DCT fuses were developed to meet requirements coming from new applications such as protection of photovoltaic cells, multi meters and compact on board traction equipment for auxiliary circuits. This high performance DC fuse in its compact size offers multiple competitive advantages particularly for international applications where DC voltage requirements are above 600VDC.

Also known as: 782001410056, DCT1-2

Specifications

Speed: Fast Acting
Amps: 1
Volts DC: 1000
Length: 38 mm
Volts AC: 750
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Speed: Fast Acting
Volts DC: 1000
Volts AC: 750
Diameter: 10 mm
Interrupt Rating DC: 50 kA
Amps: 1
Length: 38 mm
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 100 kA