Halogen-Free Metric Cover

Item #: 460078

Cat #: NC50LG2

UPC: 074983652273

to view pricing and more.
Documents & Guides
Type NC halogen-free wiring duct cover, 50mm W x 2M length, halogen-free, light gray.

Overview

Type NC halogen-free wiring duct cover, 50mm W x 2M length, halogen-free, light gray.

Halogen-Free Cover with non-slip liner to prevent cover slide. Designed for easy install and removal.

Also known as: 074983652273, NC50LG2

Specifications

Color: Light Gray
Material: NORYL
Length: 50 mm
Width: 2 m
Color: Light Gray
Length: 50 mm
Material: NORYL
Width: 2 m