Halogen-Free Metric Cover

Item #: 460081
Cat #: NC75LG2
UPC:
Sign In or Register to view pricing and more.
Type NC halogen-free wiring duct cover, 75mm W x 2M length, halogen-free, light gray.

Overview

Type NC halogen-free wiring duct cover, 75mm W x 2M length, halogen-free, light gray.
Also known as: NC75LG2

Specifications

Color: Light Gray
Material: NORYL
Length: 75 mm
Width: 2 m
Color: Light Gray
Length: 75 mm
Material: NORYL
Width: 2 m

Customer Reviews

No reviews for this product
(0)