This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
16 Ser Male DetachMale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Overview
16 Ser Male DetachMale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Also known as: 16D24-O
Specifications
Color: | Orange |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Color: | Orange |
IP/NEMA Rating: | NEMA 3R |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)