Fuse, 200 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Item #: 46024

Cat #: LPS-RK-200SPI

UPC: 051712626965

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 200 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 200 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712626965, LPS-RK-200SPI

Specifications

Amps: 200
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 200
Class: RK1
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA