Selector switch head, XB5, plastic, black, 22mm, 2 positions, spring return from right to left

Item #: 460300

Cat #: ZB5AD4

UPC: 389110905123

to view pricing and more.
Selector switch head, Harmony XB5, plastic, black, 22mm, 2 positions, spring return from right to left

Overview

Selector switch head, Harmony XB5, plastic, black, 22mm, 2 positions, spring return from right to left

This Harmony XB5, black selector switch head with standard handle has 2 positions, operates with spring return from right to left mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110905123, ZB5AD4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65