Mushroom Head Toggle Bolt, 3/16" x 3", Zinc Plated Steel, 50/PK

Item #: 46033

Cat #: R3163MTB

UPC: 705591196193

to view pricing and more.
Documents & Guides
Mushroom Head Toggle Bolt, 3/16" x 3", Order of 1 Each = Pack of 50

Overview

Mushroom Head Toggle Bolt, 3/16" x 3", Order of 1 Each = Pack of 50

Light to medium duty anchors for use in hollow walls. Mushroom head provides a large bearing surface.

Also known as: 705591196193, R3163MTB

Specifications

Diameter: 3/16 in
Drive: Phillips, Slotted
Length: 3 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/16 in
Length: 3 in
Finish: Zinc Plated
Drive: Phillips, Slotted
Material: Steel
Screw Head: Mushroom