MINIATURE CIRCUIT BREAKER 480Y/277V 20A

Item #: 460344

Cat #: EJB24020

UPC: 785901335214

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 20A,2-Pole,20 A,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EJB,HACR rated,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 20A,2-Pole,20 A,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EJB,HACR rated,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),UL Listed - CSA Certified

E-Frame Brkr 20A, 2P, 480Y/277V, 65/100kA, Bolt-on Mnt

Also known as: 785901335214, EJB24020

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Poles: 2
Amps: 20
Volts AC: 277, 480Y
Standards: California Proposition 65