97' Cable Kit

Item #: 460403

Cat #: N1C025

UPC: 620713030042

to view pricing and more.
Documents & Guides
97' Cable Kit, 120V, 2.5A, Coverage: 25 ft².

Overview

97' Cable Kit, 120V, 2.5A, Coverage: 25 ft².
Also known as: 620713030042, N1C025

Specifications

Volts AC: 120
Width: 97 ft
Volts AC: 120
Width: 97 ft