304' Cable Kit

Item #: 460405

Cat #: N1C080

UPC: 620713030103

to view pricing and more.
Documents & Guides
304' Cable Kit, 120V, 7.6A, Coverage: 77-88 ft².

Overview

304' Cable Kit, 120V, 7.6A, Coverage: 77-88 ft².

Nuheat Cable is a floor heating product for kitchens, bathrooms and other spaces where on-site adjustments are necessary to provide the desired heating coverage. Patented plastic cable guides allow the heating cable to be installed on site based on the site dimensions. 

Also known as: 620713030103, N1C080

Specifications

Volts AC: 120
Width: 304 ft
Volts AC: 120
Width: 304 ft