205' Cable Kit

Item #: 460417

Cat #: N2C055

UPC: 620713030202

to view pricing and more.
Documents & Guides
205' Cable Kit, 240V, 2.7A, Coverage: 55 ft².

Overview

205' Cable Kit, 240V, 2.7A, Coverage: 55 ft².
Also known as: 620713030202, N2C055

Specifications

Volts AC: 240
Width: 205 ft
Volts AC: 240
Width: 205 ft