Fuse, 60 Amp, Class RK5, Edison, Dual-Element, Time-Delay, 250V

Item #: 460422

Cat #: ECNR60

UPC: 782634507390

to view pricing and more.
Documents & Guides
Eaton Bussmann series ECN-R Edison Fuse, 250 Volt AC, 125 Volt DC, 60 Amp, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, Time Delay, Ferrule end X ferrule end

Overview

Eaton Bussmann series ECN-R Edison Fuse, 250 Volt AC, 125 Volt DC, 60 Amp, 200 kAIC at 250 Volt AC, 20 kAIC at 125 Volt DC, Non Indicating, Current-limiting, Time Delay, Ferrule end X ferrule end

Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.

Also known as: 782634507390, ECNR60

Specifications

Speed: Time Delay
Mounting: Cartridge
Amps: 60
Type: Class RK5 Fuses
Speed: Time Delay
Amps: 60
Mounting: Cartridge
Type: Class RK5 Fuses