Contactor, Safety, 100S, 9A, 24VDC, Coil, 6NO, 2NC Bifurcated Contacts,

Item #: 460433

Cat #: 100S-C09EJ32BC

UPC: 612598707102

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 3 Normally Open, 2 Normally Closed Gold Bifurcated Contacts, *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 3 Normally Open, 2 Normally Closed Gold Bifurcated Contacts, *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ32C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open power poles. It has 3 normally open and 2 normally closed contacts. And it has a lined side coil termination and bifurcated contact.

Also known as: 612598707102, 100S-C09EJ32BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9
Special Program: Rockwell Automation Preferred Product