Compression Lug, Copper, 1-Hole

Item #: 460453

Cat #: LCAX250-12F-X

UPC: 074983435753

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Inch Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Inch Stud Hole., 90° Angle Tongue
Also known as: 074983435753, LCAX250-12F-X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 250